Beli Timbangan Neraca Analitik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AND Timbangan Presisi Seri GFDeskripsi:Timbangan Presisi Seri GF AND adalah Timbangan Paling Mudah Digunakan Sedunia. Sensor Hybrid Sensor (SHS) kami menggabungkan magnetic force restoration terbaik dan teknologi single point parallelogram load sensing, menawarkan kecepatan respons terbaik yang hanya membutuhkan 1 detik.
- ACIS Timbangan Hitung Digital Seri APDeskripsi:Seri ACIS-AP adalah timbangan hitung yang cocok untuk digunakan di toko roti, ritel, kedai kopi, minimarket, toko perangkat keras, toko buah dan lain-lain.1. Akurasi tinggi (1/15000)2. Desain yang solid dan andal3. Pan timbangan stainless steel besar4. Baterai isi ulang5. Sudah termasuk adaptor AC6. Backlight LCD display7. Bubble level dan kaki adjustableatribut:
- Pan Size (LxW) (mm): 210x250
- ACIS Digital ScaleDeskripsi:- High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.atribut:
- Pan Size (mm): 210x250
- ACIS Digital Precision ScaleDeskripsi:Seri AC adalah timbangan hitung generasi baru yang menggabungkan teknologi penimbangan terbaru, memberikan solusi penghitungan dan penimbangan yang hemat biaya dengan akurasi terbaik & penggunaan tanpa batas. 1. Akurasi tinggi2. Desain yang solid dan andal3. Pan timbangan stainless steel besar4. Baterai isi ulang 5. Sudah termasuk adaptor AC6. Backlight LCD display7. Bubble level dan kaki adjustableatribut:
- Platform Size (mm): 210x250
- ACIS Platform Scale - PS-Seriesatribut:
- Pansize (mm): 420x520
- AND Compact Bench Scales SJ-HS SeriesDeskripsi:AND Compact Bench Scales SJ-HS Series withatribut:
- Pan Size (LxW) (mm): 230x190
- AND Compact Balances EK-i SeriesDeskripsi:AND Compact Balances EK-i Series is Handy and Affordable Balances that Fit Your Purpose in Anywhere.
- AND Compact Scales HT Seriesatribut:
- Pansize (mm): 132x130 (WxD)
- Power Supply: 4 AA batteries or an AC adapter (optional)
- ACIS Digital Compact BalanceDeskripsi:- Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.atribut:
- Pan Size (LxW) (mm): 150x150
- Weighing Pan: Plastic
- AND Compact Analytical BalanceDeskripsi:Compact Analytical BalanceFinally, Globally Proven Precision at a Fair Price- Fast stabilization in 2 seconds- Large removable breeze break with antistatic coating- Compact footprint : 198-294 mmatribut:
- Minimum Weighing Value (mg): 0,1
- Sensitivity Drift (10°C-30°C) (ppm/°C): ±2
- Weighing Pan (mm): Ø 90
- AND Semi-Micro Analytical BalanceDeskripsi:Semi-Micro Analytical BalanceSemi-micro, 0.01 mg resolution up to 42 g (GR-202). Handy lever on the front to open either side of the weighing chamber for quick and efficient access. Small footprint of 249 mm by 330 mm to save space.Features- Semi-atribut:
- Minimum Weighing Value (mg): 0,1
- Sensitivity Drift (10°C-30°C) (ppm/°C): ±2 (when automatic self calibration is not used)
- Weighing Pan (mm): Ø 85
- AND Multi-Functional Precision BalancesDeskripsi:Multi-Functional Precision BalancesDiscover New Ways to Ensure Accuracy, Durability and Productivity !- Impact shock detection- Flow rate display- Auto precision assessmentFeatures- Impact shock detection (ISD)*1 that visualizes what degreeatribut:
- Minimum Weighing Value (g): 0.001
- Minimum unit mass (g): 0.001
- Number of Samples (pcs): 5, 10, 25, 50 or 100
- Minimum 100% display: 0.01%, 0.1%, 1% (Depends on the Reference Mass Stored)
- AND Semi-Micro Analytical BalanceDeskripsi:Semi-micro Analytical Balance- Semi-Micro, 0.01 mg resolution up to 101 g (GH-252)- Adjustable (manual or automatic) response characteristics to help cope with the effect of drafts and vibrations- Automatic self calibration to maintain accuracy unde
- AND Semi-Micro Analytical Balancesatribut:
- Percent Min. Div.: 0.01%
- Counting Min Weight: 0.1mg
- Pan size: 85mm
- Dimension: 249 x330 x328 mm
- Weight Approximately: 6.0kg
- Power: Approx. 11VA (supplied to the AC adapter)
- Standard Accessories : WinCT in CDROM, Manual, AC Adapter, Reference Card
- AND Dust & Waterproof Digital Scales SJ-WP SeriesDeskripsi:AND Dust & Waterproof Digital Scales SJ-WP Series with
- AND Dust & Waterproof Digital Scales SK-WP SereiesDeskripsi:AND Dust & Waterproof Digital Scales SK-WP Series with stainless steel body.atribut:
- Pan Size (LxW) (mm): 230x190
- ACIS Digital Precision Balance AD-I Seriesatribut:
- Power Source: 6xAA size batteries or AC/DC adapter
- Weighing units: g, oz, lb, dwt, ozt, ct, tl, T, tl.H, tl.J, GN, dr, MM, ToLA, gsm, TAR & TMR
- Operating Temperature (°C/°F): 0-40 / 32-104
- AND Compact Balances EW-i SeriesDeskripsi:AND Compact Balances EW-i Series is Handy and Affordable Balances that Fit Your Purpose in Anywhere!atribut:
- Pan Size (LxW) (mm): 110
Daftar Harga Timbangan Neraca Analitik Terbaru April 2026
| AND Timbangan Presisi Seri GF | Rp20.999.900 |
| ACIS Timbangan Hitung Digital Seri AP | Rp1.499.900 |
| KRISBOW Timbangan Presisi | Rp1.199.900 |
| ACIS Digital Scale | Rp1.499.900 |
| ACIS Digital Precision Scale | Rp1.499.900 |
| ACIS Platform Scale - PS-Series | Rp3.899.900 |
| AND Bench & Platform Scales FG Series | Rp9.999.900 |
| AND Compact Bench Scales SJ-HS Series | Rp2.399.900 |
| AND Compact Balances EK-i Series | Rp799.900 |
| AND Compact Scales HT Series | Rp1.899.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)